Riggmaster Anti-Static Coverall

Riggmaster Anti-Static Coverall


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

Pionér® anti-static coverall that offers excellent comfort and protection, making it highly suitable for offshore environments where there is a risk of flash fire. Pionér® specialist flame-retardant and multi-hazard workwear is designed for working with heavy machinery in dangerous, flammable conditions off-shore or on-site.
Approved to EN ISO 11612 A1, A2, B1, C1, F1; EN 1149-5.

Features:
-Treated flame retardant 350 g/m2 99% Cotton, 1% anti-static fabric
-Elasticated back waist
-Concealed heavy-duty zip with plastic studs to neck
-Press stud adjuster cuffs
-Two front pockets with brass zip, two side pockets with access to undergarments, two back pockets, sleeve pen pocket with flap and leg rule pocket
-One band 50mm FR reflective tape on sleeves, legs and over shoulders
-Washable at 60°C and suitable for industrial laundry
-Sizes: 38" - 60"
-Fit: 33" inside leg length
-Available in red, orange, royal blue and navy

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome