1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Overalls & Body Suits
ViGuard Ultra Type 5/6 Chemical Protection Coveralls, White

ViGuard Ultra Type 5/6 Chemical Protection Coveralls, White


Select
See all variants from
£4.99

Inc VAT (20%)


See all variants from £4.99

Description

Lightweight but strong, these limited use protective coveralls deliver durable protection against particles, chemical spray, and mist.

Features and Benefits
• Lint-free to avoid product contamination
• 9-piece hood allows for unrestricted movement and comfort
• Elasticated cuffs, ankles, and hood closure for maximum safety
• Elasticated waist for a comfortable fit
• 2-way zip closure for easy donning and doffing
• Taped storm flap and bound seams for enhanced protection

Typical Applications
• Chemical handling
• Industrial cleaning applications
• Disinfection and sanitisation
• Emergency response
• Automotive
• Construction

Standards
• CE Category III
• Type 5 - Dust Protection
• Type 6 - Chemical Splash Protection
• EN 1149-5 Anti-static
• EN 14126 Protection from infective agents

See full description

Feature Attributes

Material:

Microporous PE Film

Type:

Coverall

Series:

ViGuard™

Closure Type:

Zipper

Colour:

White

Product Type:

Coveralls

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome