0
1
2
3
4
5
6
7
8

White Coveralls, Hooded


£8.99 Inc VAT (20%)

See 5 Product Variants
£8.99

Description

Designed to protect against particles and limited liquid splashes or sprays of water-based liquids, the ProShield® coverall is comfortable and allows for freedom of movement when worn in conjunction with flame-retardant workwear.

Features and Benefits
• 3-piece gusset for optimal fit
• Elasticated face, wrists, waist and ankles and a generous fit for high freedom of movement when wearing index 2 or 3 flame-retardant workwear beneath
• Constructed from a non-halogenated, flame-retardant polypropylene SMS nonwoven fabric that provides limited protection against flame spread (index 1)
• Protection against particles and limited liquid splashes or sprays of water-based liquids
• Anti-static treatment on both sides for added resistance
• Stitched external seams in orange for visual identification and differentiation
• Zipper flap for secure protection

Typical Applications
• Petrochemical
• Railway industries
• Welding
• Gas and metal applications
• Ex-Zones

Standards
• CE Category III
• EN 14116 index 1 (limited flame spread),
• EN 1073-2 (protection against radioactive contamination)
• EN 1149-5 (anti-static on both sides)

Warnings
• Must be worn on top of a primary protection garment

See full description

Feature Attributes

Type:
Coverall
Series:
Proshield FR
Colour:
White
Closure Type:
Zipper
Number of Pockets:
0
Standards Met:
EN1073-2,Antistatic treatment (EN 1149-5) - on both sides,EN 14116 Index 1 (limited Flame Spread)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome