800J Hooded Coverall Size 2XL (D15441698)

800J Hooded Coverall Size 2XL (D15441698)

Order Code: ZT1576351S

£11.99 Inc VAT (20%)


Description

Tyvek ® 800J, White, hooded coverall , Robust, yet lightweight , Adhesive Chin Flap , Elasticated face, wrist and ankles , Thumb Loops , Self-Adhesive Zipper Flap , Stitched and over taped seams , Effective Barrier for low concentrated water based inorganic chemicals and hazardous particulates , Oil repellancy , Suitable for industrial cleaning, petrochemical, sewers and maintenance and many other applications. , Conforms to: CAT III, Type 3B, 4B, 5B, 6B. EN 1073-2, EN 1149-5, EN14126 , Pictograms: CAT III, Type 3B, 4B, 5B, 6B. EN 1073-2, EN 1149-5, EN14126

See full description
Specifications for 800J Hooded Coverall Size 2XL (D15441698)
  • MFR Part No.
    TBSH800JXXL
  • Weight
    0.4273kg
  • Size
    2XL
  • Height
    408mm
  • Length
    396mm
  • Colour
    White
  • Width
    314mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome