1. Safety/
  2. Signs & Labels/
  3. Pipe Markers, Arrow, and Banding Tape
Heavy Duty Retardant PVC Pipe Wrap Tape

Heavy Duty Retardant PVC Pipe Wrap Tape


3 Variants From
£199.99

Inc VAT (20%)

Up to 4.5% off
See 3 Product Variants
£199.99

Description

Plasticised PVC sheeting coated on one side with a pressure-sensitive adhesive, the latter consisting mainly of resins and rubber-like materials. The tape contains a PVC stabiliser, and a small percentage of a water insoluble lead compound. Flame Retardant /Self Extinguishing. A corrosion and abrasion protection for underground or above ground pipe work. Prolongs pipe work lifespan and helps eliminate frequent maintenance, i.e. painting, galvanising, etc. Ideal for use as a kicking strip for washing machines, freezers, fitted units and eyelet patches for tarpaulins.

Feature Attributes

Material:

PVC

Colour:

Black

Length:

33 m

Type:

Pipe Wrap Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome