Kneeling Pad, Black, Regular

Kneeling Pad, Black, Regular

Order Code: ZT1077911S

£17.99 Inc VAT (20%)


Description

This kneeling mat is all about convenience. It is one of the most useful and versatile PPE products you will ever own. It is your 'quick fix' knee protection solution for those jobs that simply just won't wait. It is also incredibly useful to have around the workplace or house providing an inexpensive solution for knee protection.

• Lightweight EVA foam cushioning
• Reduces knee and back strain
• Integral carry handle
• 40cm x 18.5cm x 2cm
• Sold in singles

See full description
Specifications for Kneeling Pad, Black, Regular
  • MFR Part No.
    KP05BKR
  • Colour
    Black
  • Length
    65cm
  • Weight
    0.105kg
  • Pack Quantity
    24
  • Fit
    Regular
  • Product Type
    Industrial
  • Capacity
    Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome