KP-342 Buckle-style Flooring Knee Pads

KP-342 Buckle-style Flooring Knee Pads

Order Code: ZT1286371P

£22.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Kuny's Flooring kneepads made from heavy-duty ballistic polyester fabric and binding. They ensure a scratch-free surface on laminate, wood and tiled surfaces but resist abrasion and tearing. Dual foam padding provides long-term comfort. The outer dense foam padding is topped by a softer second layer of neoprene foam which gives an additional suspension layer, this is covered by a soft fabric for additional comfort. Fastened in place using two fully adjustable buckle straps. The upper elastic strap provides a secure fit when transitioning from standing to kneeling and a lower web strap ensures a snug fit around the calf.

See full description
Specifications for KP-342 Buckle-style Flooring Knee Pads
  • MFR Part No.
    KP-342
  • Type
    Foam
  • Knee Pad Type
    Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome