Non-Marking Knee Pad, White, Regular

Non-Marking Knee Pad, White, Regular

Order Code: ZT1077990S

£12.99 Inc VAT (20%)
£13.997% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Excellent protection and stability on all floor types. The moulded non-marking materials are lightweight and prevent marking and scratching to the work surface. Ergonomic design provides all round protection and comfort with superb grip to avoid sliding. Adjustable straps for secure and flexible fit at all times.

• Hard wearing outer shell for protection
• Lightweight wrap-around design
• Adjustable straps for a secure fit
• Breathable inner fabric allows air to circulate
• A thick foam centre cushions the wearers knee
• Retail bag which aids presentation for retail sales
• CE certified
• UKCA marked
• 24cm x 16cm

See full description
Specifications for Non-Marking Knee Pad, White, Regular
  • Colour
    White
  • MFR Part No.
    KP50WHR
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome