Pair of Knee Pads Black

Pair of Knee Pads Black

Order Code: ZT1074237S

£11.29 Inc VAT (20%)


Description

Pair of Knee Pads Black

Specifications for Pair of Knee Pads Black
  • Colour
    Black
  • MFR Part No.
    S156BKR
  • Width
    45cm
  • Weight
    0.096kg
  • Length
    58cm
  • Height
    54cm
  • Pack Quantity
    24
  • Product Type
    Workwear & Leisure Clothing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome