S156 Knee Pads Black (PR)
0
1
2
3

S156 Knee Pads Black (PR)

Order Code: ZT1182687X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.645%


Description

Ergonomically designed knee pad which does not hinder the wearer when walking.
100% moulded polythene.

Specifications for S156 Knee Pads Black (PR)
  • Product Type
    Knee Pad Inserts
  • Overall Material
    Polythene
  • MFR Part No.
    S156
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome