11-200 Single Size Mechanical Protection Gloves
0
1
2
3
4

11-200 Single Size Mechanical Protection Gloves

Order Code: ZT1177417X

£15.99 Inc VAT (20%)


Description

11-200
Sleeve reduces sweat and itchiness. Design enables freedom of movement. High visibility sleeve. Conforms to EN388 2542 & EN 407 X.1.X.X.X.X.
CAT II

Specifications for 11-200 Single Size Mechanical Protection Gloves
  • EN388 Cut
    5
  • Overall Length
    475mm
  • EN388 Puncture
    2
  • EN388 Tear
    4
  • Sleeve Material
    Polyester
    Nylon
    Fibreglass
  • Colour
    Yellow
  • MFR Part No.
    11-200
  • EN388 Abrasion
    2
  • EN388 Cut (Coupe Test)
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome