84.3520 Flame Resistant Cut 3 Sleeve 20" with Thumb Slot (Sgl)

84.3520 Flame Resistant Cut 3 Sleeve 20" with Thumb Slot (Sgl)

Order Code: ZT3609429S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%

Order by 12pm, get it Tomorrow

Description

The lightweight 20in. flame-resistant sleeve offers optimal protection with Level E cut resistance and thermal shielding. Specifically designed for environments where spark flash and weld spatter are common, it ensures both safety and comfort.

This sleeve is indispensable for welders, providing a dual-layered defense against potential hazards without hindering movement. Its application extends to welding workshops, metal fabrication, and any setting demanding reliable protection, making it an essential accessory in challenging work conditions.

Features and Benefits
• EN388:2016 Level E cut resistance with Rhino Yarn™ technology
• Lightweight and loose-fitting for unrestricted movement
• Inherently flame-resistant for enhanced safety
• EN407 burning behavior level 3 compliance
• Hook and loop top fastening allows for an adjustable secure fit
• Thumb slot ensures the sleeve stays in place during use
• Available with a liner for additional comfort in extended wear

Typical Applications
• Automotive
• Aerospace
• Metal fabrication
• Manufacturing

Standards
• EN388 2016 3.X.4.1.E.
• EN 407:2004 3.1.X.X.2.X

See full description
Specifications for 84.3520 Flame Resistant Cut 3 Sleeve 20" with Thumb Slot (Sgl)
  • Sleeve Material
    RhinoYarn®
  • Overall Length
    20in
  • MFR Part No.
    84-3520
  • EN388 Puncture
    1
  • EN388 Cut
    X
  • EN388 Tear
    4
  • Cuff Style
    Elasticated
  • EN388 Abrasion
    3
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome