Cut Resistant Sleeve, Lime/Anthracite (M)
0
1

Cut Resistant Sleeve, Lime/Anthracite (M)

Order Code: ZT1177432X

£14.99 Inc VAT (20%)
£15.996% off


Description

C500 sleeves combine protection, comfort, tactility and flexibility with the highest level of cut protection Constructed from bamboo-rayon, glass, HPPE and polyamide. Hook & loop fastener.

Features and Benefits
• Provides wearers with lower arm protection
• Flexible and highly breathable due to Uvex Climazone®
• High level of cut protection due to Uvex Bamboo TwinFlex Technology®
• Silicone-free, reducing allergy risks
• Free of harmful substances in accordance with OEKO-TEX® Standard 100
• Suitable for contact warmth up to +100 °C
• Silicone free

Typical Applications
• Automotive industry
• Metal industry
• Transport industry
• Assembly work
• Glass industry
• Shipping/logistics
• Brewery/beverage industry
• Construction
• Maintenance and repair

Standards
• EN388:2003 4.5.4.2.

See full description
Specifications for Cut Resistant Sleeve, Lime/Anthracite (M)
  • EN388 Puncture
    X
  • EN388 Cut
    X
  • Sleeve Material
    Bamboo-viscose
    Polyamide
    HPPE
    Glass
  • Overall Length
    400mm
  • Cuff Style
    Hook & Loop
  • MFR Part No.
    6049107
  • EN388 Tear
    4
  • Colour
    Green
  • EN388 Abrasion
    2
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome