Cut Resistant Sleeves, One Size (Pair)

Cut Resistant Sleeves, One Size (Pair)

Order Code: ZT1177431X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

These cut-resistant sleeves protect the entire arm from cuts and abrasion injuries. Made from lightweight, high-performance Poly Ethylene (HPPE), these sleeves can be worn in conjunction with gloves for comfortable and reliable protection.

Features and Benefits
• Presents minimal allergy risks and can be used by sensitive skin types
• Seamless knit ensures no irritation from seam to skin contact
• Elasticated ends ensure a secure fit with no roll-down

Typical Applications
• Automotive
• Food
• Manufacturing
• Municipal services
• Glass
• Utilities

Standards
• CE Category II
• EN388:2016 4.2.4.0.A.

Warnings
• Does not protect against thermal, electrical, and chemical hazards
• Do not use where the risk of machine entanglement is present

Notes
• Sold in pairs
• Can be cleaned using a damp cloth

See full description
Specifications for Cut Resistant Sleeves, One Size (Pair)
  • Cuff Style
    Elastic
  • MFR Part No.
    SHODS45
  • EN388 Abrasion
    4
  • EN388 Tear
    4
  • Sleeve Material
    Polyethylene (Dyneema)
  • EN388 Puncture
    X
  • Overall Length
    450mm
  • Colour
    White
  • EN388 Cut
    2
  • Series
    DS45
  • EN388 Cut (Coupe Test)
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome