Hi-vis Backpack Cover Yellow OS

Hi-vis Backpack Cover Yellow OS

Order Code: ZT4046255S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.756%


Description

Key Features:
• Adult (Unisex)
• High Visibility Backpack Cover
• Elasticated With Two Reflective Stripes
• Volume: 24 L
• The Cover Is Easy To Put Over A Backpack Or Satchel
• AMFORI (BSCI) , EN13356
• Individually Packed In Polybag
• One Size
• Backpack Cover
• Equipped With Ean Barcode
• 54 x 27 Cm
• Safety Accessory
• 100% Polyester
• Tricot
• Storage Bag Included With Snap Hook
• Certified To EN13356

See full description
Specifications for Hi-vis Backpack Cover Yellow OS
  • Colour
    Yellow
  • Certification
    AMFORI (BSCI), EN13356
  • Fabric
    Tricot
  • Gender
    Men
  • Fabric Composition
    100% Polyester
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome