HyFlex 11-250 Cut Resistant Sleeves
0
1

HyFlex 11-250 Cut Resistant Sleeves


£5.29 Inc VAT (20%)
Up to 3.5% off

See all variants from £5.29

Description

INTERCEPT™ Cut Resistance Technology provides a best-in-class protective sleeve to keep staff safe from regular exposure to sharp edges. The seamless design prevents seam-on-skin contact irritation, while the soft, breathable material keeps staff cool and comfortable during prolonged wear.

Features and Benefits
• Elasticated cuffs on the bicep and wrists to keep the sleeve in place
• Available in different lengths and widths for an optimised fit
• Silicone-free and suitable for painting and finishing applications
• Colour-coded ends to organise sizing (black for wide; red for narrow)

Typical Applications
• Automotive
• Machinery operation
• Metal fabrication
• Glass repair and replacement

Standards
• CE Category II
• EN 388:2003 2.5.4.2.
• EN 388:2016 2.X.4.2.B.

Approvals
• FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
• REACH compliant
• OEKO-TEX® Standard 100

Notes
• Knitwrist cuff style without thumb slot

See full description

Feature Attributes

EN388 Puncture:
2
EN388 Cut:
X
Series:
Intercept
EN388 Tear:
4
Sleeve Material:
HPPE
Cuff Style:
Elasticated
More attributes
Product Reviews -
5 months ago by Paul
I made a negative review recently which has been now sorted out to my satisfaction. As a regular customer this was the first error but is now fully resolved.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome