Leather Welders Sleeves (PR) - Grey - 18"
0
1

Leather Welders Sleeves (PR) - Grey - 18"

Order Code: ZT1177387X

£5.99 Inc VAT (20%)
£6.193% off
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.636%


Description

Can be used independently or in conjunction with an apron or other garment to offer optimum protection of the lower arm and elbow. With elasticated openings. All seams have heavy duty stitching for durability and extended wear.
One size 450mm length.
CE approved to EN470-1 CAT II.

Specifications for Leather Welders Sleeves (PR) - Grey - 18"
  • MFR Part No.
    1871
  • Overall Length
    455mm
  • Sleeve Material
    Leather
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome