FR Leather Welding Sleeves, Tan, Regular

FR Leather Welding Sleeves, Tan, Regular

Order Code: ZT1075962S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Premium quality welding sleeves made of split cowhide leather with stitching made from Para-aramid. Designed to protect the forearm and elbow in the toughest environment. The elasticated ends ensures maximum protection and a secure fit for welders.

• Class 2 welding protection
• Elasticated cuffs for a secure fit
• Designed to be worn in a tough work environment
• Designed with a comfort fit
• CE certified
• This product is sold in pairs

See full description
Specifications for FR Leather Welding Sleeves, Tan, Regular
  • MFR Part No.
    SW20TAR
  • Colour
    Tan
  • Weight
    0.342kg
  • Length
    43cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome