Sleeve Pp/Pe 60g (150) White

Sleeve Pp/Pe 60g (150) White

Order Code: ZT1075714S

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£88.314%


Description

Sleeve PP/PE 60g (150) White

Specifications for Sleeve Pp/Pe 60g (150) White
  • Length
    43cm
  • Weight
    4.42kg
  • Width
    28cm
  • Height
    24cm
  • Colour
    White
  • Pack Quantity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome