Rainsuit Jackets in Navy or Yellow

Rainsuit Jackets in Navy or Yellow


Select
Select
£12.99 Inc VAT (20%)
Up to 18.5% off


See all variants from £12.99

Description

Lightweight, comfortable and stretchable. 100% waterproof. Zip closure under flap with press studs. Elasticated wristbands. Seams double welded, attached hood, 2x outside pockets.

Feature Attributes

Fabric Weight:
170 g/m²
Closure Type:
Stud & Zipper
MFR Part No.:
SIR3301A
Number of Pockets:
2 Outside Pockets
Gender:
Unisex
Material:
Polyurethane,Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome