Guard Signs


£5.99 Inc VAT (20%)
Up to 5.5% off

See 2 Product Variants
£5.99

Description

Rigid PVC and Self-Adhesive. Used to advise of what cannot be done, be this entry into certain areas of your premises or the use of particular machinery for example.

Feature Attributes

Overall Height:
150 mm
Primary Colour:
White
Overall Width:
300 mm
Legend/Symbol Colour:
Red
Sign Type:
Do Not Remove Guards
Braille:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome