Z-Barrier Prohibition Signs
0
1
2

Z-Barrier Prohibition Signs


Select
Select
£7.39 Inc VAT (20%)


See all variants from £7.39

Description

Robust PVC signs that can be quickly attached to z-barrier system. May also be used independently on flat surfaces to further highlight restrictions.

Features and Benefits
• Fast and easy to attach to z-barrier system allowing you to quickly enforce restrictions or warnings
• Constructed from rigid PVC that can be easily attached to z-barrier or mounted to the wall
• Fully compliant with Health & Safety legislation and BS EN ISO 7010
• Can be used independently on flat surfaces to further highlight restrictions

Typical Applications
• Warehouses
• Industrial
• Construction

Notes
• Selection of Prohibition signs available

See full description

Feature Attributes

Overall Height:
300 mm
Overall Width:
200 mm
Primary Colour:
Yellow
Material:
Rigid PVC
Fixing Method:
Wall Fix
Braille:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome