1. Safety/
  2. Personal Protection & Clothing/
  3. Masks & Respiratory Protection/
  4. Reusable Respirators
Ffm 1600 Full Face Masks

Ffm 1600 Full Face Masks


3 Variants From
£59.99

Inc VAT (20%)

See 3 Product Variants
£59.99

Description

The FFM1600 Full Face Mask. Protective, comfortable and lightweight, our Full Face Mask is‍‍‍ available in 3 sizes, with a full range of filters, spares and accessories.

Comfortable to Wear

Our FFM1600 combines a five-point head harness with independent seals and an optimised centre of gravity. Along with the system's ultra-low breathing resistance, wearers stay comfortable for longer.

A Better Fit

With three sizes which fit over 95% of the population according to global facial anthropometric data, our Full Face Mask can provide an unrivalled, secure fit.

Incredible Ease-of-Breathing

The breathing resistance of respiratory equipment can affect performance and comfort. ‍‍‍We've designed our Full Face Mask with a low burden airflow system, twin inhale valves and low pressure-drop filters, creating a system with ultra low breathing resistance.

Impact Resistant

Our impact resistant polycarbonate visor is tested to withstand a 6mm steel ball bearing, fired at over 700 km/h, protecting users from projectile debris.

Easily Maintained

With easy access to parts for pre-donning checks and fully replaceable parts, the FFM1600 is incredibly easy to maintain.

Unobstructed Vision

See full description

Feature Attributes

Product Type:

Full Face Mask

Material:

Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome