600mm Convex Outdoor Security Mirror
0
1

600mm Convex Outdoor Security Mirror

Order Code: ZT1218109X

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

This multi-purpose convex mirror is designed for exterior use in areas with limited views or blind spots. Ideal for use in carparks and warehouses, or for monitoring entrances in shops and offices.

Features and Benefits
• Complete with integral visor
• Polymir® mirror, unbreakable and anti-UV treated for product longevity
• High quality, sharp image without distortion
• Offers 90° views (2 directions)
• Supplied with full adjustable fixing brackets

See full description
Specifications for 600mm Convex Outdoor Security Mirror
  • Special Features
    Unbreakable
    Anti-UV Treated
  • Overall Diameter
    600mm
  • Material
    Polymir
  • Includes
    600mm Mirror
    Fixing Brackets
    Integral Visor
  • Edge Colour
    Orange
  • Backing Material
    Acrylic
  • MFR Part No.
    KPC-0060-2205
  • Mirror Type
    Exterior
  • Dimensions
    600mm dia.
  • Shape
    Circular
  • Overall Height
    600mm
  • Overall Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome