Inc VAT (20%)
Manufactured from laminated paper and conforming to regulations that ensure the consistency and compliance of graphical safety symbols, this range of first aid signage is the cost-effective way of maximising safety within a range of workplaces. Safety posters work to create safety consciousness in the workplace which encourages employees and visitors to practice safety precautions. Available with varying types of first-aid practices displayed to allow you to select the product that best suits your workplace.
Features and Benefits
• Easy way of ensuring you are fulfilling your legal obligation to provide employees with relevant safety knowledge
• Laminated covering provides resistance to general wear and tear
• Available with a variety of first aid applications to allow you to choose the signage most relevant to your environment
• Helps create awareness and safety consciousness in the workplace to keep employees and their co-workers safe
Typical Applications
• Construction sites
• Schools
• Warehouses
• Offices
• Institutional
• Industrial
Standards
• Conforms to BS EN ISO 7010
Material:
Laminated Paper
Overall Width:
590 mm
Overall Height:
420 mm
Type:
Poster
Braille:
No
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy