Safety Poster - Electric Shock - RPVC (400 x 600mm)

Safety Poster - Electric Shock - RPVC (400 x 600mm)

Order Code: ZT1110910P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Safety Poster - Electric Shock - RPVC (400 x 600mm)

Specifications for Safety Poster - Electric Shock - RPVC (400 x 600mm)
  • Depth
    1mm
  • Type
    Wall Signs
  • Material
    RPVC
  • Installation
    Screws/Double Sided Tape/Mastic
  • Length
    600mm
  • Weight
    0.259kg
  • Width
    400mm
  • Colour
    Various

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome