Safety Sign Pull 150x50mm Self-Adhesive (Universal Symbol & Colour Scheme) - FX05312S

Safety Sign Pull 150x50mm Self-Adhesive (Universal Symbol & Colour Scheme) - FX05312S

Order Code: ZT4175013S

£9.99 Inc VAT (20%)


Description

This sign notifies all site users of door operations to avoid any confusion in the event of an emergency. The universally recognisable symbol and sign is professional and functional, clearly displaying 'Pull' to inform customers, visitors and employees of the correct action. This self-adhesive sign measures 150x50mm.
Self-adhesive Pull information sign
Universal symbol and colour scheme
Instantly recognisable to users
Indicates doors operated by pulling
Dimensions: 150x50mm (HxW)
Colour: Green and White

See full description
Specifications for Safety Sign Pull 150x50mm Self-Adhesive (Universal Symbol & Colour Scheme) - FX05312S
  • Product Type
    Safety Sign
  • Colour
    Green and White
  • Material
    Self-Adhesive
  • Height
    150mm
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome