Poly Type I Safety Can
0
1

Poly Type I Safety Can


Select
£249.99 Inc VAT (20%)


See all variants from £249.99


Description unavailable

Feature Attributes

Colour:
Red
Type:
Safety Can
Width:
194 mm
Length:
117 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome