Safety Canisters Stainless Steel with Screw Cap


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description


Description unavailable

Feature Attributes

Product Type:
Safety Containers
Material:
1.4301 Stainless Steel
Colour:
Silver
Finish:
Brushed
Supplied:
Assembled
Hose Diameter:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome