Safety Canisters with Screw Cap


Select
£129.99 Inc VAT (20%)


See all variants from £129.99


Description unavailable

Feature Attributes

Finish:
Painted
Product Type:
Safety Containers
Supplied:
Assembled
Colour:
Yellow
Material:
Sheet Steel
Width:
340 mm
More attributes