1100 Classic Full Peak Safety Helmets

1100 Classic Full Peak Safety Helmets


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

The 1100 Classic full peak safety helmets are perfect for general purposes in a range of workplace settings. Designed to give excellent impact protection, they're widely used in storage and distribution settings and building sites.

Features and Benefits
• Slip ratchet for quick and easy adjustments
• High-Intensity Polyethylene (HDPE) shell delivers excellent strength and protection
• Full peak (40mm) gives optimum protection to the nose and face
• 6-Point Low-Density Polyethylene (LDPE) cradle ensures a comfortable fit

Standards
• EN 397:2012 + A1:2012

See full description

Feature Attributes

Peak Style:
Full Peak
Standards Met:
EN 397:2012 + A1:2012
Material:
High Density Polyethylene
Adjustment Type:
Ratchet
Visibility Features:
Not a High-visibility Hat
Ventilation Type:
Not Vented
More attributes
Product Reviews -
5 years ago by Mark
Great helmet for occasional use. It can be adjusted for a comfortable fit. Good value for money

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome