1100 Full Peak Safety Helmets

1100 Full Peak Safety Helmets


Select
Select
£8.49 Inc VAT (20%)


See all variants from £8.49

Description

These lightweight, durable safety helmets are the ideal solution for general purpose requirements. Designed with a full 40mm peak and six-point plastic cradle, these helmets deliver excellent protection in a range of settings.

Features and Benefits
• Slip ratchet for quick adjustment
• Constructed from High Intensity Polyethylene (HDPE) for durability
• Brush nylon sweatband keeps wearers comfortable
• Available in a choice of colours to suit your business
• 1000V a.c. electrical resistance
• Accessories and replacement components readily available

Standards
• CE Certified
• EN 397:2012 + A1:2012

See full description

Feature Attributes

Material:
High Density Polyethylene
Series:
1125
Adjustment Type:
Ratchet
Peak Style:
Full Peak
Visibility Features:
Not a High-visibility Hat
Ventilation Type:
Not Vented
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome