Accy: S36 Aluminised Neck Cape

Accy: S36 Aluminised Neck Cape

Order Code: ZT1177854X

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Can be fitted to Centurion Safety Helmets to provide additional neck protection - especially suitable in high temperature environments. Twin layered composite organic needlefelt with a dark green Panox/Aramid working surface and a light green integral lining of FR Rayon. Aluminised on one side with a highly reflective film. Negative reaction to flame in EN 532, 1994 flammability test (test method: 10 second flame applied to face of vertical fabric sample). Thickness of material 3.50mm. Weight: 650g/m2.

See full description
Specifications for Accy: S36 Aluminised Neck Cape
  • For Use With
    Centurion Vulcan Safety Helmet
  • Product Type
    Frost Cape
    Sun Cape
  • Material
    Aluminium
  • Colour
    Aluminium
  • MFR Part No.
    S36

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome