Inc VAT (20%)
Light, strong and comfortable ABS helmet, Only 300g, Lighter than most other helmets, For prolonged usage where weight and comfort is paramount, Approved to EN 397, EN 50365
Height:
440 mm
Width:
448 mm
Length:
584 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy