1. Safety/
  2. Personal Protection & Clothing/
  3. Head Protection/
  4. Safety Helmets
EVOLite Safety Helmets
0
1
2

EVOLite Safety Helmets


See all variants from
£15.29Inc VAT (20%)
Up to 5.5% off
See all variants from £15.29

Description

The EVOLite® is extremely lightweight - around 20% lighter than a standard safety helmet - still performing above the EN 397 standard thanks to its ABS lightweight shell. Six-point terylene cradle harness system with leatherette sweatband, universal accessories slots,
slip ratchet adjustment system (size 53 - 64cm). Larger logo area front and back (logos available on six different positions).
EN 397: 2012.

Feature Attributes

Series:
EVOLite®
Adjustment Type:
Ratchet
Side Slot Type:
Includes Side Slots
Material:
ABS
Standards Met:
EN 50365,BS EN 166.1.F,EN 397
Visibility Features:
Not a High-visibility Hat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome