0
1

EVOLite Skyworker Industrial Working At Height White Helmet


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The EVOLite® Skyworker helmet has a suspension system and shell structure that has been designed to be used for industrial, mountaineering, rescue and leisure activities. Meets the EN12492 standard.

Features:
-Strong, light shell, conforms to the mandatory shock absorption and penetration requirements of EN397 industrial standard
-Side, front and rear impact protection from the shock absorbing E.P.S liner
-A 6-point Terylene comfort harness system with a Revolution® wheel ratchet & 3D adjustment
-Fully adjustable 4-point chinstrap with quick release buckle
-A universal attachment slot enables firm fitting of a range of Surefit™ safety visors, and ear defenders
-Extra large area for logos on the front, sides, and rear
-CR2™ Reflectivity, high intensity class R2 reflective material option available to provide extra safety when working in low-light conditions
-Weight: 395g
-Size range: 53-64cms

Feature Attributes

Ventilation Type:
Vented
Side Slot Type:
Includes Side Slots
Visibility Features:
Not a High-visibility Hat
Adjustment Type:
Ratchet
Material:
ABS
Size:
53-64 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome