Inc VAT (20%)
PW97 features a vented helmet shell for comfortable air-flow, is lightweight thanks to the polyethylene shell material, and has a 6-point plastic suspension harness with buckle size adjustment. This helmet is supplied with sweatband and a 4-point chin strap (Y style) for a secure fit.,
• Vented helmet shell to allow air circulation cooling the wearer's head
• 6-point plastic suspension harness for wearing comfort, safety and easy cleaning
• Chin strap included
• Size adjustable headband via slip ratchet system
• Soft foam sweat band included
• Lightweight and comfortable
• Up to 7 years lifetime from manufacturing date (as long as undamaged)
• CE certified
• UKCA marked
Material:
Polyethylene
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy