The 3M™ Versaflo™ Powered Air Turbo TR-800 is an ATEX Certified belt-mounted air purifying device that can be used in certain potentially explosive atmospheres.For a convenient, ready-to-use kit for working in challenging environments with potentially explosive atmospheres, a 3M™ Versaflo™ Intrinsically Safe Powered Air Turbo Starter Kit TR-819UK may be the ideal solution. Featuring the TR-819UK, a complete powered air turbo, with an intrinsically safe motor, our kit offers comfort, modularity, control and ease of use, Simple and convenient ready-to-use starter kit with all the component parts to get you up and running. Simply add the headtop required. Approved for use with a wide range of Versaflo™ Soft Headtops S Series and Rigid Headtops M Series, Kit includes intrinsically safe motor/blower (TR-802E), intrinsically safe battery (TR-830), battery attachment tool (TR-838), airflow indicator (TR-971), easy clean belt (TR-627), length adjusting breathing tube (BT-30), A2P filter (TR-6310E), filter cover (TR-6300FC), pre-filters (TR-6600), and single station battery charger (TR-641UK), 3 selectable flow rate options for user comfort , Simple, intuitive, easy to use two-button operation, 6 filter options available: ,Particulate (P) – TR-6710E, Particulate (P+) plus nuisance level organic vapours & acid gas (+ hydrogen fluoride 10xWEL) – TR-6820E, A1P – TR-6110E, A1B1E1P – TR-6130E, A2P – TR-6310E, A2B2E2K1HgP – TR-6580E, EN 12941:1998+A2:2008 – Respiratory protective devices – Powered filtering devices incorporating a helmet or hood, EN 12942:1998+A2:2008 – Respiratory protective devices incorporating full face masks, half masks or quarter masks, EN 60079-0:2012 – Explosive atmospheres, Equipment – General Requirements, EN 60079-11:2012 – Explosive atmospheres, Equipment protection by intrinsic safety “i”
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy