Inc VAT (20%)
These tough and durable safety helmets deliver all-day protection in most industrial environments and situations. Designed for maximum safety and comfort, these helmets feature the Evolution® 3D Adjustment™ harness system to allow for the perfect fit. While the OneTouch™ Slip Ratchet is so easy to use, it can be quickly adjusted with one hand.
Features and Benefits
• Chamlon™ sweatband is porous for maximum absorption and comfort
• Universal slots allow for the secure fitting of visors and ear defenders
• Electrically insulated to EN50365 standards
Standards
• EN397:2012 -30°C
• EN50365
Notes
• Available in a range of colours
• Recyclable materials
• Weight: 350g (approx.)
• Low dome profile
Peak Style:
Standard Peak
Series:
EVO®2
Standards Met:
EN 397,EN 50365
Material:
High Density Polyethylene
Side Slot Type:
Includes Side Slots
Adjustment Type:
Ratchet
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy