Inc VAT (20%)
The MSA V-GARD 950 safety helmet is ideal for use by electricians due to the electric arc flash resistant full face visor. The visor is also an effective barrier against impact and chemical splashes.
Features and Benefits
• Full face protection against electric arc flashes, impact, and chemical splashes providing face protection to the wearer
• 6-point Fas-Trac® III ratchet suspension with premium washable and replaceable sweatband
• The helmet is robust and offers great protection to the head
• The full face visor can also be used in social distancing cases as the visor can keep corona virus droplets away from the face
• The FAS-TRAC III harness provides comfort and breathability to the wearer
Notes
• A face mask should still be worn in conjunction to using this helmet and visor
Visibility Features:
Not a High-visibility Hat
Colour:
White
Ventilation Type:
Not Vented
Material:
ABS
Standards Met:
EN 166 : 2C-1,2 1 B 3 8-1-0 9 KN, Antistatic,EN 397 : MM, LD, -30°C, 440V AC,EN 50365 : 1000V AC
Adjustment Type:
Ratchet
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy