White Safety Helmet, P-ratchet

White Safety Helmet, P-ratchet

Order Code: ZT1419511X

£33.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Wearers of prescription glasses will find safety and comfort with the Vision Plus P-Ratchet Helmet from Centurion. Moulded integrated eye protection guarantees certified high levels of impact safety, while large side pull tabs ensure easy adjustment for maximum comfort.

Features and Benefits
• Class 1 optical clarity for continuous use
• Large side pull tabs allow for quick and easy visor adjustment, even when wearing gloves
• The moulded design improves lower cheek protection
• Includes anti-scratch and anti-mist coating for improved durability and visibility

See full description
Specifications for White Safety Helmet, P-ratchet
  • Side Slot Type
    Includes Side Slots
  • Standards Met
    ANSI/ISEA Z87.1-2010 Z87/BS EN 166:2001/EN 397:2012+A1:2012/EN 50365/ANSI/ISEA Z89.1-2009 Type 1
  • Material
    ABS
  • Adjustment Type
    Ratchet
  • Series
    Vision Plus
  • Visibility Features
    Not a High-visibility Hat
  • Peak Style
    Reduced Peak
  • Colour
    White
  • Ventilation Type
    Vented
  • MFR Part No.
    S10PLUSWR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome