Disposable Overboot Unisex White Single One Size

Disposable Overboot Unisex White Single One Size

Order Code: ZT1179511X

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.424.5%
50 - 99£1.3410%
100 +£1.2715%


Description

Provides protection against a vast range of hazards. With elasticated opening.

Specifications for Disposable Overboot Unisex White Single One Size
  • Colour
    White
  • Standards Met
    EN 14126 (barrier to infective agents)
    Certified according to Regulation (EU) 2016/425
    Antistatic treatment (EN 1149-1) - on both sides
  • Product Type
    Disposable Overboots
  • Material
    Tyvek
  • Series
    Tyvek® 500
  • Gender
    Unisex
  • MFR Part No.
    D13395989
  • Shoe Size
    One Size
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome