1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Disposable Clothing/
  5. Safety Overshoes/
  6. General Work Clothing
Impacto Steel Toe Cap Overshoes (TURBOTOE)

Impacto Steel Toe Cap Overshoes (TURBOTOE)


Select
See all variants from
£46.99Inc VAT (20%)
25% off

See all variants from £46.99

Description

IMPACTO® TURBOTOE Steel Toe Cap. Protects the toe area from accidental impact, crushing or stubbing. Made of flexible, pliable PVC. Treads under sole to prevent slipping and help liquid flow away from the foot. Perfect for visitors and temporary workers. Satra M21 certified. Meets 200J impact/15kN compression resistance. Steel toe complies with Impact and Compression Resistance, 75lb Rating; ASTM F2412-18/F2413-17. CSA certified.

Features & Benefits
• Protects The Toe Area From Accidental Impact
• Crushing Or Stubbing

Application
Used in almost all industries: Perfect for visitors and temporary personnel; or where steel toe cap is mandatory. Protects the toe area from accidental impact, crushing or stubbing

See full description

Feature Attributes

Material:
PVC, steel
Standards Met:
UKCA
Protection Type:
Foot Protection
Gender:
Unisex
Series:
TURBOTOE
Product Type:
Reusable Overboots
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome