Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Safety Overshoes
Ovsh ESD Disp. Overshoe
Order Code:
ZT5132341S
£0.69
each
Inc VAT (20%)
£3.45 minimum order value
Quantity
Price
Discount
1 - 49
£0.69
0%
50 - 99
£0.66
4.5%
100 - 199
£0.63
8.5%
200 - 499
£0.61
11.5%
500 +
£0.58
16%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
3.45
https://www.zoro.co.uk/shop/safety/safety-overshoes/ovsh-esd-disp-overshoe/p/ZT5132341S
Add to quotation
Schedule an order and save 5%
View all Safety Overshoes
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Ovsh ESD Disp. Overshoe
Product Type
Disposable Overshoes
Colour
Blue
MFR Part No.
OVSH
Gender
Unisex
Shoe Size
One Size
Material
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome