1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Safety Spectacles & Glasses
BAXTER PLATINUM Safety Goggles

BAXTER PLATINUM Safety Goggles


Select
See all variants from
£15.99Inc VAT (20%)
Up to 15.5% off

See all variants from £15.99

Description

The Bollé Safety BAXTER Safety Goggles provide the comfort of a safety spectacle with the fit and seal of a goggle. They have an interchangeable foam seal which gives added brow and cheek protection and a fully adjustable strap that can also be removed if required. The glasses are fitted with optical class 1 polycarbonate lenses that have a PLATINUM® double sided anti-scratch and anti-fog coating. With a wrap around base 8 curve for a fantastic field of view and side ventilation and straight sports temples. Conforms to EN166 1BT KN.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome