1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Safety Spectacles & Glasses
COBRA PSI PLATINUM Safety Glasses

COBRA PSI PLATINUM Safety Glasses


2 Variants From
£14.99

Inc VAT (20%)

See 2 Product Variants
£14.99

Description

The Bollé Safety COBRA Safety Glasses are the essential all-rounder with a panoramic 180° visual field. The wrap-around fit allows the user to work without any visual interference. Both versions feature a non-slip nose bridge. Fitted with clear lenses, approved for permanent wear and certified with perfect optical quality with anti-fog and anti-scratch coatings. 99.9% UVA/UVB protection. They have a PLATINUM coating, this permanent coating is applied to both surfaces, making them highly scratch-resistant (1.4 cd/m²). It also gives them a high resistance to the most aggressive chemicals and slows the appearance of fogging. In any circumstances and at every moment, Platinum® provides the highest safety for eyes.

Feature Attributes

Lens Material:

Clear

Type:

Safety Glasses

Lens:

Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome