FLUX Safety Glasses, Ultra-Lightweight

FLUX Safety Glasses, Ultra-Lightweight


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Riley FLUX safety glasses provide a high level of comfort with a lightweight modern design. A soft brow pad provides a comfortable fit whilst adding greater protection against dust and droplets. Wraparound lens offer a wide field of vision.

Features and Benefits
• Single piece panoramic lens provides wide angle of vision
• Soft, adjustable anti-slip nose bridge for a secure and comfortable fit
• Cushion brow pad adds comfort and greater protection from dust and droplets
• 3-position length adjustable temples and lens inclination adjustment
• Ultra-lightweight design at only 24g

Typical Applications
• General industry

Standards
• EN166 FT

See full description

Feature Attributes

Series:
Flux
Frame Colour:
Black
Frame Style:
Full-Frame
Lens Material:
Polycarbonate
Standards Met:
EN166 FT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome