1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Safety Spectacles & Glasses
Maxxpro Safety Goggles with HydroShield Coating

Maxxpro Safety Goggles with HydroShield Coating


See all variants from
£11.99Inc VAT (20%)
See all variants from £11.99

Description

Safety goggles with HydroShield coating - a scratch resistant, anti-fog lens coating that provides high quality fog-free performance - even after extended wear and repeated cleanings.

Features and Benefits
• Toric polycarbonate lenses provides superior optics and peripheral vision
• Soft elastomer body flexes and conforms to the face for a comfortable, gap free-fit
• Pivoting, quick adjustment head band (1011071HS has a neoprene headband and 1011072HS has a fabric headband)
• Indirect ventilation system minimizes fogging
• Economical lens replacement system
• Stylish design

Standards
• EN166:2001
• EN170:2002
• EN172:199

See full description

Feature Attributes

Series:
Maxxpro
Lens Material:
Polycarbonate
Lens Colour:
Clear
Standards Met:
EN170:2002,EN172:1995,EN166:2001,ISO 9001:2000
Frame Colour:
Blue
Resistance Features:
Anti-Fog,Scratch-Resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome