Inc VAT (20%)
This stylish range of safety spectacles combine slick design with high-performance protection. Featuring a 4-base curve design, these contemporary look safety glasses are available with a range of lens types to cover all environments.
Features and Benefits
• Thermoplastic rubber (TPR) nosepiece and thermoplastic elastomer (TPE) temple tips are soft and offer wearers excellent comfort and a secure fit
• Polycarbonate lenses with 4-base curve for that classic sunglasses design
• UV protection, as well as low-energy impact protection
• Combination polycarbonate and metal hinges for increased strength
• Supplied with a microfibre pouch for convenient storage
Typical Applications
• Construction
• Site use
Standards
• EN 166:2001 1F
Series:
Navigator
Resistance Features:
Anti-Fog,Low Energy Impact-Resistant,Scratch-Resistant,UV-Resistant
Frame Colour:
Black
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy