Safety Glasses, Clear Lens, Anti-Fog/Anti-Scratch
0
1
2

Safety Glasses, Clear Lens, Anti-Fog/Anti-Scratch

Order Code: ZT1021667P

£4.99 Inc VAT (20%)


Description

These stylish and easy-to-wear glasses provide both exceptional wearer comfort and great levels of protection.

Features and Benefits
• Wrap-around fit, straight temples and all-round vision provide both versatility and enhanced wearer comfort
• Available with either clear or yellow lenses to suit your needs
• Anti-scratch and anti-fog for durability

Typical Applications
• Construction
• Warehousing

Standards
• EN166 FT
• CE Certified

See full description
Specifications for Safety Glasses, Clear Lens, Anti-Fog/Anti-Scratch
  • Frame Colour
    Black
  • Series
    Slam
  • Frame Material
    Polycarbonate
  • Frame Style
    Wraparound
  • Resistance Features
    Scratch-Resistant
    Anti-Fog
    UV-Resistant
  • Standards Met
    EN166 FT1
  • MFR Part No.
    SLAPSI
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome